GATES

GATES Timing Belt 325 5MGT 4

  • ERIKS:11907187
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Polychain®
Type
5MGT-004
Pitch length
325 mm
Width
4 mm
Pitch
5 mm