

€39.20/ pieceexcl. VAT
€47.43incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | PowerGrip GTX |
Type | Timing belt |
Pitch length | 320 mm |
Pitch length | 12.625 in |
Width | 30 mm |
Pitch | 8 mm |
Pitch | 0.32 in |
Profile shape | HTD |
Number of teeth | 40 |
Double-sided | No |
Tensile Cord | Fiberglass |
Antistatic | Yes |
Material | CR |
Colour | Black |
Reinforcement material | Nylon |
Temperature resistance | from -30 to 100 °C |
Profile height | 3.4 mm |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |
Weight | 0.03 kg |