






€22.48/ pieceexcl. VAT
€27.20incl. VAT
68 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Micro-V® |
Type | PJ |
Pitch | 2.34 mm |
Height | 3.5 mm |
Width (top) | 24 mm |
Thickness | 3.5 mm |
Angle (degrees) | 38 ° |
Number of ribs | 10 |
Effective length (ISO) | 559 mm |
Reference length (ISO) | 559 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 20 mm |
DIN standard | DIN 7867 |
American model | 220J |
Weight | 0.05 kg |