GATES

GATES Ribbed belt, Micro-V® Series, Type PJ, CR (polychloroprene), 1663mmx19mm, 8 Rib

  • ERIKS:12070326
  • Manufacturer:5414465521911
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
Micro-V®
Type
PJ
Pitch
2.34 mm
Height
3.5 mm
Width (top)
19 mm
Thickness
3.5 mm
Angle (degrees)
38 °
Number of ribs
8
Effective length (ISO)
1663 mm
Reference length (ISO)
1663 mm
Material
CR (polychloroprene)
Colour
Black
Tensile Cord
Polyester (PES)
Sheathed
No
Shape-toothed model
No
Double V-profile model
No
With top layer
No
Statically conductive according to ISO 1813
Yes
Oil resistant
Yes
Temperature resistance
from -30 to 60 °C
Minimum disc diameter
20 mm
DIN standard
DIN 7867
American model
655J
Weight
0.128 kg