GATES

GATES Prototype EMD CKOY 2310 6.0 COO TW

  • ERIKS:11373859
  • Manufacturer:5414465435447
Image 1
Image 2
Image 1
Image 2
Save to list

€33.93/ pieceexcl. VAT

€41.06incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPPBKHD
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread bulkhead
Connection termination
BSP 60° cone
Connection termination size
3/8"
Elbow angle
0 °
A
75 mm
B
47.1 mm
D
3/8"
H1
22 mm
H2
22 mm