

€551.33/ pieceexcl. VAT
€667.11incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC® Powerband® |
Type | 5V/15J |
Number of ribs | 2 |
Outside length | 8509 mm |
Outside length | 335 in |
Sheathed | Yes |
Temperature resistance | from -30 to 60 °C |