
€150.56/ meterexcl. VAT
€182.18incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain® GT® Carbon™ |
Type | 8MGTC-021 |
Pitch length | 30000 mm |
Width | 21 mm |
Pitch | 8 mm |
Profile shape | GT |
Double-sided | No |
Tensile Cord | Carbon |
Material | PU |
Colour | Black |
Maximum belt speed | 30 m/s |
Reinforcement material | Nylon |
Profile height | 5.9 mm |
Tooth Height | 3.4 mm |