
€277.74/ meterexcl. VAT
€336.07incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Poly Chain® GT® Carbon™ |
Type | 14MGTC-037 |
Pitch length | 30000 mm |
Width | 37 mm |
Pitch | 14 mm |
Profile shape | GT |
Double-sided | No |
Tensile Cord | Carbon |
Material | PU |
Colour | Black |
Maximum belt speed | 30 m/s |
Reinforcement material | Nylon |
Profile height | 10.2 mm |
Tooth Height | 6 mm |