

€165.03/ meterexcl. VAT
€199.69incl. VAT
Sold per: 0.001Min. order: 0.001
130.477 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Long Length PowerGrip® GT |
Type | 8MR-085 ST |
Pitch length | 30000 mm |
Width | 85 mm |
Pitch | 8 mm |