




€727.23/ pieceexcl. VAT
€879.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Micro-V |
Type | PM |
Pitch | 9.4 mm |
Height | 12.5 mm |
Number of ribs | 10 |
Effective length (ISO) | 3327 mm |
Reference length (ISO) | 3327 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 180 mm |
American model | 1310M |
Weight | 4.13 kg |