

€168.07/ pieceexcl. VAT
€203.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Micro-V |
Type | PL |
Pitch | 4.7 mm |
Height | 6.4 mm |
Number of ribs | 16 |
Effective length (ISO) | 1371 mm |
Reference length (ISO) | 1371 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 60 °C |
Minimum disc diameter | 75 mm |
American model | 540L |
Weight | 0.816 kg |