

€26.61/ pieceexcl. VAT
€32.20incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC MN |
Type | Moulded Notch Narrow Section V-belt |
Height | 13 mm |
Width (top) | 16 mm |
Thickness | 14 mm |
Angle (degrees) | 41 ° |
Number of ribs | 1 |
Effective length (ISO) | 1513 mm |
Reference length (ISO) | 1513 mm |
Effective length (RMA) | 1513 mm |
Material | Ethylene Elastomeric |
Colour | Black |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -51 to 121 °C |
Weight | 0.228 kg |
Weight | 0.503 lb |
Belt profile type | V-shaped |
Width (top) | 0.63 in |
Effective length (RMA) | 59.58 in |
Temperature resistance | from -60 to 250 °F |