

€34.30/ pieceexcl. VAT
€41.50incl. VAT
Estimated delivery date - 29/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Super HC MN |
Type | Moulded Notch Narrow Section V-belt |
Height | 10 mm |
Width (top) | 13 mm |
Thickness | 9.5 mm |
Angle (degrees) | 43 ° |
Number of ribs | 1 |
Effective length (ISO) | 2729 mm |
Reference length (ISO) | 2715 mm |
Effective length (RMA) | 2729 mm |
Material | Ethylene Elastomeric |
Colour | Black |
Tensile Cord | Polyester (PES) |
Oil resistant | Yes |
Temperature resistance | from -51 to 121 °C |
Weight | 0.5 lb |
Weight | 0.227 kg |
Belt profile type | V-shaped |
Width (top) | 0.51 in |
Effective length (RMA) | 107.44 in |
Temperature resistance | from -60 to 250 °F |