




€59.31/ pieceexcl. VAT
€71.77incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MFFORBKHD |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | ORFS |
Connection termination size | 13/16" |
Elbow angle | 0 ° |
A | 90.2 mm |
B | 52.7 mm |
H | 30 mm |
H1 | 30 mm |