




€43.86/ pieceexcl. VAT
€53.07incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MBX90BL |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male swivel thread |
Connection termination | UN/UNF O-ring boss |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Bend model | Compact |
A | 64.7 mm |
B | 27.2 mm |
D | 1/2" |
E | 44.4 mm |
H1 | 25.4 mm |
H2 | 25.4 mm |