




€38.87/ pieceexcl. VAT
€47.03incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1/2" |
Elbow angle | 45 ° |
Bend model | Medium |
A | 86.2 mm |
B | 48.9 mm |
D | 1/2" |
E | 21.7 mm |
K | 30.2 mm |