




€52.58/ pieceexcl. VAT
€63.62incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBSPORX180 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1/2" |
Elbow angle | 180 ° |
Bend model | Standard |
A | 155 mm |
B | 117.5 mm |
D | 1/2" |
E | 64 mm |
H | 27 mm |