GATES

GATES MegaCrimp hose fitting 8G12MBSPP

  • ERIKS:14607197
  • Manufacturer:5400608055092
Image 1
Image 2
Image 1
Image 2
Save to list

€39.84/ pieceexcl. VAT

€48.21incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
3/4"
Elbow angle
0 °
A
72.5 mm
B
35 mm
D
1/2"
H
32 mm