GATES

GATES MegaCrimp hose fitting 6G6FQLH

  • ERIKS:14607268
  • Manufacturer:5414465804915
Image 1
Image 2
Image 1
Image 2
Save to list

€68.85/ pieceexcl. VAT

€83.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FQLH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Quick-Lok High
Connection termination
Quick-Lok High
Elbow angle
0 °
A
69.7 mm
B
41.8 mm
D
3/8"
H1
22 mm
H2
22 mm