




€33.28/ pieceexcl. VAT
€40.27incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | DBJ |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M12x1.5 |
Elbow angle | 0 ° |
A | 56 mm |
B | 28.1 mm |
D | 3/8" |
F | 66 mm |
X | 12.1 mm |