GATES

GATES MegaCrimp hose fitting 5G5HLE

  • ERIKS:14607251
  • Manufacturer:5400608170313
Image 1
Image 2
Image 1
Image 2
Save to list

€82.51/ pieceexcl. VAT

€99.84incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
HLE
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Hose junction
Elbow angle
0 °
A
74 mm
B
18 mm