




€33.79/ pieceexcl. VAT
€40.89incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBSPORX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 49 mm |
B | 21 mm |
D | 5/16" |
H | 19 mm |