GATES

GATES MegaCrimp hose fitting 4G6MDH

  • ERIKS:14607239
  • Manufacturer:5400608064148
Image 1
Image 2
Image 1
Image 2
Save to list

€13.54/ pieceexcl. VAT

€16.38incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MDL/MDH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
Metric 24° cone
Connection termination size
6S - M14x1.5
Elbow angle
0 °
A
50.8 mm
B
24.8 mm
D
1/4"
H
14 mm