




€36.33/ pieceexcl. VAT
€43.96incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MQLH90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Quick-Lok High |
Connection termination | Quick-Lok High |
Elbow angle | 90 ° |
Bend model | Short |
A | 55.6 mm |
B | 29.6 mm |
D | 1/4" |
E1 | 45.5 mm |
E2 | 18 mm |