GATES

GATES MegaCrimp hose fitting 4G4FQLH

  • ERIKS:14607267
  • Manufacturer:5414465804830
Image 1
Image 2
Image 1
Image 2
Save to list

€63.38/ pieceexcl. VAT

€76.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FQLH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Quick-Lok High
Connection termination
Quick-Lok High
Elbow angle
0 °
A
67.7 mm
B
41.7 mm
D
1/4"
H1
19 mm
H2
19.1 mm