GATES

GATES MegaCrimp hose fitting 4G11PWSP

  • ERIKS:14607255
  • Manufacturer:5400608264401
Image 1
Image 2
Image 1
Image 2
Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
PWSP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Stecko
Connection termination
Kärcher Stecko
Connection termination size
11
Elbow angle
0 °
A
64.5 mm
B
38.6 mm
D
1/4"