




€63.03/ pieceexcl. VAT
€76.27incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
A | 128 mm |
B | 71.2 mm |
D | 1" |
K | 38.1 mm |