GATES

GATES MegaCrimp hose fitting 12G22DBJ

  • ERIKS:14607246
  • Manufacturer:5414465055966
Image 1
Image 2
Image 1
Image 2
Save to list

€74.09/ pieceexcl. VAT

€89.65incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
DBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M22x1.5
Elbow angle
0 °
A
89.2 mm
B
38.2 mm
D
3/4"
F
108.7 mm
X
22.1 mm