GATES

GATES MegaCrimp hose fitting 12G12MQLH90S

  • ERIKS:14607265
  • Manufacturer:5414465741371
Image 1
Image 2
Image 1
Image 2
Save to list

€79.40/ pieceexcl. VAT

€96.07incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MQLH90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Quick-Lok High
Connection termination
Quick-Lok High
Elbow angle
90 °
Bend model
Short
A
110.1 mm
B
59.1 mm
D
3/4"
E1
64.3 mm
E2
36.8 mm