GATES

GATES MegaCrimp hose fitting 12G12FFORX90S

  • ERIKS:14607217
  • Manufacturer:5414465857508
Image 1
Image 2
Image 1
Image 2
Save to list

€48.66/ pieceexcl. VAT

€58.88incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX90S
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.3/16"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Short
A
108.8 mm
B
57.8 mm
D
3/4"
E
48 mm
H
36 mm