




€26.71/ pieceexcl. VAT
€32.32incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBSPORX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 64 mm |
B | 26.5 mm |
D | 5/8" |
H | 27 mm |