




€69.93/ pieceexcl. VAT
€84.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MQLH90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Quick-Lok High |
Connection termination | Quick-Lok High |
Elbow angle | 90 ° |
Bend model | Short |
A | 90.1 mm |
B | 52.6 mm |
D | 5/8" |
E1 | 60.3 mm |
E2 | 32.8 mm |