GATES

GATES MegaCrimp hose fitting 10G10MQLH

  • ERIKS:14607256
  • Manufacturer:5414465785252
Image 1
Image 2
Image 1
Image 2
Save to list

€49.64/ pieceexcl. VAT

€60.06incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MQLH
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Quick-Lok High
Connection termination
Quick-Lok High
Elbow angle
0 °
A
79 mm
B
41.5 mm
D
5/8"