




€62.43/ pieceexcl. VAT
€75.54incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBSPORX180 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 5/8" |
Elbow angle | 180 ° |
Bend model | Standard |
A | 84 mm |
B | 46.5 mm |
D | 5/8" |
E | 64 mm |
H | 30 mm |