GATES

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 6G12FDHORX90

  • ERIKS:1029298
  • Manufacturer:5414465700606
Image 1
Image 2
Image 1
Image 2
Save to list

€16.61/ pieceexcl. VAT

€20.10incl. VAT

254 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
12S - M20x1.5
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
60.1 mm
B
32.2 mm
H
24 mm
E
37 mm
D
3/8"