GATES

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 16G30FDHORX90

  • ERIKS:1032817
  • Manufacturer:5412571533866
Image 1
Image 2
Image 1
Image 2
Save to list

€76.35/ pieceexcl. VAT

€92.38incl. VAT

9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
30S - M42x2.0
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
119.2 mm
B
74.3 mm
H
50 mm
E
76 mm
D
1"