GATES

GATES MegaCrimp hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 10G25FDHORX90xBULK

  • ERIKS:14607238
  • Manufacturer:5414465053634
Image 1
Save to list

€69.77/ pieceexcl. VAT

€84.42incl. VAT

25 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
25S - M36x2.0
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard