GATES

GATES MegaCrimp hose coupling 8G8MQLH90S

  • ERIKS:12345375
  • Manufacturer:5414465741333
Image 1
Image 2
Image 1
Image 2
Save to list

€41.70/ pieceexcl. VAT

€50.46incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MQLH90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Quick-Lok High
Connection termination
Quick-Lok High
Elbow angle
90 °
Bend model
Short
A
80.3 mm
B
42.9 mm
D
1/2"
E1
53.1 mm
E2
25.6 mm