




€41.70/ pieceexcl. VAT
€50.46incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MQLH45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Quick-Lok High |
Connection termination | Quick-Lok High |
Connection termination size | 1/2" |
Elbow angle | 45 ° |
Bend model | Standard |
A | 95.7 mm |
B | 58.2 mm |
D | 1/2" |
E1 | 29.7 mm |
E2 | 10.36 mm |