




€41.27/ pieceexcl. VAT
€49.94incl. VAT
5 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MBSPPBKHD |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread bulkhead |
Connection termination | BSP 60° cone |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
A | 88.5 mm |
B | 51 mm |
D | 1/2" |
H1 | 27 mm |
H2 | 27 mm |