GATES

GATES MegaCrimp hose coupling 8G8FPX

  • ERIKS:11374095
  • Manufacturer:5412571525946
Image 1
Image 2
Image 1
Image 2
Save to list

€33.29/ pieceexcl. VAT

€40.28incl. VAT

13 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FPX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Female swivel thread
Connection termination
NPTF
Connection termination size
1/2"
Elbow angle
0 °
Swivel nut style
Crimped nut
A
64.5 mm
B
27 mm
D
1/2"
H1
25.4 mm
H2
20.6 mm