




€18.90/ pieceexcl. VAT
€22.87incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female fix thread |
Connection termination | NPTF |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
A | 67 mm |
B | 29.5 mm |
D | 1/2" |
H | 25.4 mm |