




€24.11/ pieceexcl. VAT
€29.17incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MPX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male swivel thread |
Connection termination | NPTF |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 82 mm |
B | 44.6 mm |
D | 1/2" |
H | 22.2 mm |