GATES

GATES MegaCrimp hose coupling 8G6MBSPT

  • ERIKS:11285645
  • Manufacturer:5400608117448
Image 1
Image 2
Image 1
Image 2
Save to list

€24.74/ pieceexcl. VAT

€29.94incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MBSPT
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Male thread
Connection termination
BSPT
Connection termination size
3/8"
Elbow angle
0 °
A
65.5 mm
B
28 mm
D
1/2"
H
22 mm