GATES

GATES MegaCrimp hose coupling 8G18DBJ

  • ERIKS:11285639
  • Manufacturer:5400608116557
Image 1
Image 2
Image 1
Image 2
Save to list

€50.93/ pieceexcl. VAT

€61.63incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
DBJ
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M18x1.5
Elbow angle
0 °
A
72.2 mm
B
34.7 mm
D
1/2"
F
88.2 mm
X
18.1 mm