GATES

GATES MegaCrimp hose coupling 8G18AV

  • ERIKS:11285638
  • Manufacturer:5400608117349
Image 1
Image 2
Image 1
Image 2
Save to list

€17.84/ pieceexcl. VAT

€21.59incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
AV
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Male thread
Connection termination
Metric Agri
Connection termination size
M18x1.5
Elbow angle
0 °
A
69.6 mm
B
32.1 mm
D
1/2"
H
22 mm