GATES

GATES MegaCrimp hose coupling 8G17MFG

  • ERIKS:11285637
  • Manufacturer:5400608117400
Image 1
Image 2
Image 1
Image 2
Save to list

€16.51/ pieceexcl. VAT

€19.98incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MFG
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Male thread
Connection termination
French gaz 24° cone
Connection termination size
M24x1.5
Elbow angle
0 °
A
67.6 mm
B
30.1 mm
D
1/2"
H
27 mm