GATES

GATES MegaCrimp hose coupling 8G15MSP

  • ERIKS:11285631
  • Manufacturer:5400608116366
Image 1
Image 2
Image 1
Image 2
Save to list

€13.54/ pieceexcl. VAT

€16.38incl. VAT

27 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
MSP
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Standpipe
Connection termination
Metric
Connection termination size
15
Elbow angle
0 °
A
76.3 mm
B
39.8 mm
D
1/2"
I
15 mm