GATES

GATES MegaCrimp hose coupling 8G12FFORX

  • ERIKS:11373968
  • Manufacturer:5414465876363
Image 1
Image 2
Image 1
Image 2
Save to list

€45.68/ pieceexcl. VAT

€55.27incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FFORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.3/16"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
71.5 mm
B
36.3 mm
D
1/2"
H1
36 mm
H2
22 mm