




€51.98/ pieceexcl. VAT
€62.90incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | MFA |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | SAE 24° inverted flare |
Connection termination size | 7/8" |
Elbow angle | 0 ° |
A | 72 mm |
B | 34.5 mm |
D | 1/2" |
H1 | 22.2 mm |
H2 | 22.2 mm |